Cutt-off wheels 2IN1 125x1,0x22,23 mm straight A60Q BASIC steel/inox

Article no.: 34332871
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 34332871
    EAN / GTIN 9003172409849
    Manufacturer number 34332871
    L-Number L50140 1296

    Description

    Description:

    The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

    Feature:

    • Form: 41 CUT-OFF WHEEL,REINF.
    • Specification : A 60 Q- BFB
    • Dimension (D x T x H): 125 x 1,0 x 22,23 mm
    • Diameter: 125 mm
    • Thickness: 1 mm
    • Drill hole: 22.23 mm
    • Grain size: 60
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • The chemical purity makes it possible to work on steel and stainless steel
    • Convenient and low-burr cutting with good wheel life
    • Short working times thanks to good cutting ability

    Application:

    • For machining different steel and stainless steel grades
    • For cutting metal sheets, profiles, pipes, rods and solid material

    Recommendation:

    • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
    • 2.0 to 3.0 mm for long lifetime and maximum stability

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart