Cutt-off wheels 115x1,0x22,23 mm straight C60S PREMIUM nonferrous/stone

Article no.: 34332827
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 34332827
EAN / GTIN 9003172444314
Manufacturer number 34332827
L-Number L50140 2108

Description

Description:

This PREMIUM cut-off wheel enables power-reduced work on a wide range of materials. Whether tiles, ceramics, bricks or nonferrous metals - a clean cut with minimal effort is guaranteed with this tool. In addition, the low wheel thickness of just one millimeter ensures reduced formation of dust during cutting as well as little cutting waste - a plus in terms of operator and environmental friendliness.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : C 60 S- BFP
  • Dimension (D x T x H): 115 x 1,0 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Masonry;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Perfect surface finish without any edge chipping
  • Reduced cutting waste and cutting dust generation thanks to small wheel thickness
  • Low load

Application:

  • For machining tiles, ceramics, clinker and nonferrous metals
  • Small cutting tasks on natural stone and concrete

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart