Description:
The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.
Feature:
- Form: 41 CUT-OFF WHEEL,REINF.
- Specification : A 60 Q- BFP
- Dimension (D x T x H): 125 x 1,0 x 22,23 mm
- Diameter: 125 mm
- Thickness: 1 mm
- Drill hole: 22.23 mm
- Grain size: 60
- Vs /max: 80 m/s
- Material suitability: Stainless steel;Steel
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
- Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
- High level of comfort thanks to easy-cutting specification
Application:
- For machining different steel and stainless steel grades
- For cutting metal sheets, profiles, pipes, rods and solid material
Recommendation:
- 1.0 to 1.9 mm for fastest cutting and minimum burr formation
- 2.0 to 3.5 mm for maximum lifetime and stability