Description:
The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.
Feature:
- Form: 41 CUT-OFF WHEEL,REINF.
- Specification : A 60 S- BFP
- Dimension (D x T x H): 125 x 1,0 x 22,23 mm
- Diameter: 125 mm
- Thickness: 1 mm
- Drill hole: 22.23 mm
- Grain size: 60
- Vs /max: 80 m/s
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Maximum lifetime thanks to LONGLIFE technology
- Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
- No reworking, such as cleaning or deburring, required
Application:
- For machining different steel grades
- For cutting metal sheets, profiles, pipes, rods and solid material
Recommendation:
- 1.0 to 1.9 mm for fastest cutting and minimum burr formation
- 2.0 to 3.0 mm for longest lifetime and maximum stability