Flap disc 2IN1 125x22,23 mm 28A straight ZA120Q BASIC steel/inox

Article no.: 34318558
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34318558
EAN / GTIN 9003172321141
Manufacturer number 34318558
L-Number L50140 1855

Description

Description:

The BASIC 2in1 flap discs are the perfect blend of efficiency and durability. Whether you're working with steel or stainless steel, these discs can handle the toughest jobs. With our Basic 2in1 flap discs, you can be sure your project will be completed quickly and accurately.

Feature:

  • Form: 28A FLAP DISC
  • Specification : ZA 120 Q- B
  • Dimension (D x H): 125 x 22,23 mm
  • Diameter: 125 mm
  • Drill hole: 22.23 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Large selection
  • Universal use
  • Ease of use
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • For grinding applications on different steel and stainless steel grades

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart