Description:
The BASIC 2in1 flap discs are the perfect blend of efficiency and durability. Whether you're working with steel or stainless steel, these discs can handle the toughest jobs. With our Basic 2in1 flap discs, you can be sure your project will be completed quickly and accurately.
Feature:
- Form: 28A FLAP DISC
- Specification : ZA 80 Q- B
- Dimension (D x H): 125 x 22,23 mm
- Diameter: 125 mm
- Drill hole: 22.23 mm
- Grain size: 80
- Vs /max: 50 m/s
- Material suitability: Stainless steel;Steel
- Product line: BASIC
- Tool for: Angle grinder
Advantage:
- Large selection
- Universal use
- Ease of use
- Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials
Application:
- For grinding applications on different steel and stainless steel grades
Recommendation:
- Grit size 40/60 for high stock removal
- Grit size 80/120 for fine work