Flap disc 2IN1 125x22,23 mm 28A straight ZA60 BASIC steel/inox

Article no.: 34318555
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 34318555
    EAN / GTIN 9003172320939
    Manufacturer number 34318555
    L-Number L50140 1347

    Description

    Description:

    The BASIC 2in1 flap discs are the perfect blend of efficiency and durability. Whether you're working with steel or stainless steel, these discs can handle the toughest jobs. With our Basic 2in1 flap discs, you can be sure your project will be completed quickly and accurately.

    Feature:

    • Form: 28A FLAP DISC
    • Specification : ZA 60 Q- B
    • Dimension (D x H): 125 x 22,23 mm
    • Diameter: 125 mm
    • Drill hole: 22.23 mm
    • Grain size: 60
    • Vs /max: 50 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • Large selection
    • Universal use
    • Ease of use
    • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

    Application:

    • For grinding applications on different steel and stainless steel grades

    Recommendation:

    • Grit size 40/60 for high stock removal
    • Grit size 80/120 for fine work

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart