HM90 EALD150-2MMT21-16JHP 90° Endmills with a MULTI-MASTER Threaded Adaptation Carrying HM90 APCR 1605. Inserts for Machining Aluminum

Article no.: 3431339
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Copy mill

Identification & Classification

Article number 3431339
EAN / GTIN 7291075489286
Manufacturer number 3431339
L-Number L23980 3136

Description

Description:

  • Indexable End Mills
  • Connection Diameter Machine Side (DCONMS): 30 mm
  • Cutting Diameter (DC/DCX): 38.1 mm
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 15.5 mm
  • Overall Length (OAL): 63 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 30 mm
  • Connection Thread Nominal Size Machine Side (THSZMS): T21
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 38.1 mm
  • Cutting Diameter (DC/DCX): 38.1 mm
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 15.5 mm
  • Drive Size (DRVS): 24 mm
  • Functional Length (LF): 39.9 mm
  • Master Insert Identification (MIID): HM90 APCR 160502R-P
  • Overall Length (OAL): 63 mm
  • Ramping Angle Maximum (RMPX): 16.9 Degrees

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart