Hoodie Grey melange XS

Article no.: 343011579000XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau melange
Unisex size XS
Arm length Long sleeve
Type of product Sweatshirt

Identification numbers & Classifications

Article number 343011579000XS
EAN / GTIN 7330509813652
Manufacturer number 343011579000XS

Description

Version:


Main material
55% cotton, 45% polyester, terry knit one side brushed 320 g/m².

Pockets
Loop for phone cable
Kangaroo pocket with inside phone pocket

Functionality
Regular fit

Finish
Wristlet at sleeve end
Ribbed hem

Details
Fixed, adjustable hood

Description:

  • Stylish and comfortably warm hoodie in soft tricot that works just as well at work as in leisure time
  • Has a phone pocket with a zipper and a hole for headphones
  • Very suitable for profiling your company

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart