MT reducing sleeve, MT external / internal: 6/5

Article no.: 343000 6/5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
128 pieces in stock

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 218 mm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 343000 6/5
EAN / GTIN 4045197295088
Manufacturer number 343000 6/5

Description

Version:

Through hardened, internal and external tapers ground.

Standard:

DIN 2185

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart