DDT Tile drill-set M14 330x250xSET PREMIUM tiles & ceramic materials

Article no.: 34294535
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 34294535
EAN / GTIN 9003172027906
Manufacturer number 34294535

Description

Feature:

  • Form: FLIESENBOHRSET M14
  • Specification : 330 X 250 X SET
  • Dimension (D x T x Y/AUFN): 330 x 250 x SET mm
  • Diameter: 330 mm
  • Thickness: 250 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Tile drills Ø 6, 8, 10, 12, 20, 25, 35 mm.
  • Allen key

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart