Fiber disc 125x22 mm A-B01 V A100 BASIC steel/nonferrous/wood

Article no.: 34286505
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 34286505
    EAN / GTIN 9009012006711
    Manufacturer number 34286505

    Description

    Description:

    Depending on the grit size, the BASIC fibre discs are used for different surface finishes - from grinding to finishing. In any case, in search of a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

    Feature:

    • Form: FIBER Disc
    • Specification : A-B01 V A100
    • Dimension (D x H): 125 x 22 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 100
    • Material suitability: Steel;Aluminium;Wood
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • Aluminium oxide for long lifetime and high abrasiveness

    Application:

    • Suitable for universal use on steel, nonferrous metals and wood

    Recommendation:

    • Grit size 24 - 60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart