Wire brush 28x28-6x68 mm SZ 0,25 mm BASIC steel

Article no.: 34276015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 34276015
EAN / GTIN 9003172021669
Manufacturer number 34276015
L-Number L50140 2649

Description

Description:

The BASIC wire brushes for the straight grinder have been developed for machining hard-to-reach areas on workpieces made of steel. The product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. You can choose between different shapes of wire brushes for versatile tasks, between delicate (DW - knotted) and coarse (DZ - knotted). The SM version of the knotted DW brushes additionally prevents corrosion on the workpiece by using brassed steel wire, while the knotted version offers additional standing time.

Feature:

  • Form: 52P DZ END BRUSHES
  • Specification : SZ 0,25 mm
  • Dimension (D x H - GE x I): 28 x 28 - 6 x 68 mm
  • Diameter: 28 mm
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with good brush life
  • Wire type DZ plays as a function of speed and thus can be used on different bore diameters
  • Hardened and tough steel wire SZ for additional brush life and robustness
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Specifically for cleaning the inside of tubes

Recommendation:

  • Knotted wire DW for removing burrs, rust, rubber and other impurities in hard-to-reach places
  • Twisted wire DZ for preparing surfaces and for removing rust, scale and concrete residue

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart