Shield tapered brushes 100x20xM14 SM 0,3 mm BASIC steel

Article no.: 34276006
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 34276006
EAN / GTIN 9003172021508
Manufacturer number 34276006
L-Number L50140 3003

Description

Description:

BASIC cone brushes for angle grinder are the solution for machining hard-to-reach places due to their shape. Depending on the wire type, Tyrolit will provide you with the appropriate brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brushes with knotted wire for cleaning, but mainly for finishing. In addition, cleaning welding seams is no challenge for these tapered brushes, which lets you achieve good results in a wide variety of tasks.

Feature:

  • Form: 28K DW BEVEL BRUSHES
  • Specification : SM 0,3 mm
  • Dimension (D x L x GE): 100 x 20 x M14 mm
  • Diameter: 100 mm
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Suitable for hard-to-reach places due to their shape
  • Universal tool with good brush life
  • Hardened steel wire SH for additional brush life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart