Cup brush 100x25xM14 SH 0,5 mm BASIC steel

Article no.: 34275967
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bevel brush

Identification numbers & Classifications

Article number 34275967
EAN / GTIN 9003172021461
Manufacturer number 34275967
L-Number L50140 2697

Description

Description:

The BASIC cup brush for the angle grinder can be used universally for machining large steel surfaces. The use of brassed steel wire SM prevents corrosion. This product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. In addition, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your needs from delicate (DW) to coarse (DZ).

Feature:

  • Form: 6T DZ CUP BRUSHES STRAIGHT
  • Specification : SH 0,5 mm
  • Dimension (D x L x GE): 100 x 25 x M14 mm
  • Diameter: 100 mm
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Universal tool with good brush life
  • Hardened steel wire SH for additional brush life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer
  • Cup brushes for grinding large surfaces

Recommendation:

  • Knotted wire DW for removing rust and paint, as well as for finishing
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart