Cup brush 65x20xM14 SH 0,5 mm BASIC steel

Article no.: 34275965
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bevel brush

    Identification numbers & Classifications

    Article number 34275965
    EAN / GTIN 9003172021447
    Manufacturer number 34275965

    Description

    Description:

    The BASIC cup brush for the angle grinder can be used universally for machining large steel surfaces. The use of brassed steel wire SM prevents corrosion. This product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. In addition, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your needs from delicate (DW) to coarse (DZ).

    Feature:

    • Form: 6T DZ CUP BRUSHES STRAIGHT
    • Specification : SH 0,5 mm
    • Dimension (D x L x GE): 65 x 20 x M14 mm
    • Diameter: 65 mm
    • Material suitability: Steel
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • Universal tool with good brush life
    • Hardened steel wire SH for additional brush life
    • Brass-plated steel wire SM prevents corrosion

    Application:

    • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer
    • Cup brushes for grinding large surfaces

    Recommendation:

    • Knotted wire DW for removing rust and paint, as well as for finishing
    • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart