DGL 1001J-8D-D22 IC1030 Double-Sided Inserts for Parting Soft Materials, Parting Tubes, Small Diameters and Thin-Walled Parts

Article no.: 3425881
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3425881
EAN / GTIN 7291075483543
Manufacturer number 3425881
L-Number L23940 2094

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Width (CW) 1 mm, Insert Length (INSL) 13.5 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Cutting Width (CW) 1 mm
  • Insert Length (INSL) 13.5 mm
  • Max. Grooving Feed (fg(max)) 0.06 mm/rev
  • Min. Grooving Feed (fg(min)) 0.02 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart