Rough grinding wheel 2IN1 178x4,3x22,23 mm cranked A30Q BASIC steel/inox

Article no.: 34257201
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34257201
EAN / GTIN 9003172027739
Manufacturer number 34257201

Description

Description:

The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 30 Q- BF
  • Dimension (D x U x H): 178 x 4,3 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 4.3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Fast and convenient work with minimal exertion
  • Universal use
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • For surface and edge grinding on different steel and stainless steel grades, especially in pipeline construction and peripheral grinding.

Recommendation:

  • 4 and 4,3 mm thickness for peripheral grinding
  • 6 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart