Cutt-off wheels CERABOND 2IN1 178x1,6x22,23 mm straight CA46Q steel/inox

Article no.: 34256275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34256275
EAN / GTIN 9003172017242
Manufacturer number 34256275

Description

Description:

Through the introduction of the 1.0 mm cut-off wheel with CERABOND system, the product family has been extended by a powerful member. The CERABOND product line has thus been completed and is now available in the specialist retail worldwide

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : CA 46 Q- BFK A
  • Dimension (D x T x H): 178 x 1,6 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 1.6 mm
  • Drill hole: 22.23 mm
  • Grain size: 46
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Shorter working processes
  • Improved productivity
  • Lower production costs

Application:

  • For machining different steel and stainless steel grades
  • For cutting very hard, challenging workpieces and solid materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart