SC 12 HYDRO 4 HP Sealed Reduction Sleeves for Hydraulic Chucks

Article no.: 3425532
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Reducer

Identification numbers & Classifications

Article number 3425532
EAN / GTIN 7291075483253
Manufacturer number 3425532
L-Number L24120 1458

Description

Description:

Milling Chuck Sleeves, Connection Diameter Machine Side (DCONMS) 12 mm, Connection Diameter Workpiece Side (DCONWS) 4 mm, Overall Length (OAL) 47 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Connection Diameter Workpiece Side (DCONWS) 4 mm
  • Overall Length (OAL) 47 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart