DDT Tile drill-set XL 14x35xSET PREMIUM tiles & ceramic materials

Article no.: 34245899
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 34245899
EAN / GTIN 9003172016986
Manufacturer number 34245899

Description

Feature:

  • Form: Tile Drill-SET XL
  • Specification : 14 X 35 X SET
  • Dimension (D x T x Y/AUFN): 14 x 35 x SET mm
  • Diameter: 14 mm
  • Thickness: 35 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Tile drills HEX wet Ø 5, 6, 8, 10, 12, 14 mm; M14 dry Ø 20, 38, 52, 65, 75 mm
  • 69774 SDS Adapter on request; 69801 HEX Adapter on request
  • Center Drill Ø 7; Open-ended spanner SW 19; Hex key
  • 34215846 1 l water bottel (hose included)
  • 34215847 Drilling aid

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart