FFX4 ED32/1.26-5-MMT21-04 Endmills with MULTI-MASTER Adaptation that Mount Small ″Bone Shaped″ Inserts with 4 Cutting Edges for Fast Feed Milling

Article no.: 3424318
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product End / face mill

Identification numbers & Classifications

Article number 3424318
EAN / GTIN 7291075452747
Manufacturer number 3424318
L-Number L23980 1110

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 0.8 mm, Overall Length (OAL) 58.1 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T21
  • Cutting Diameter (DC) 24.6 mm
  • Cutting Diameter (DC/DCX) 32 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 0.8 mm
  • Drive Size (DRVS) 24 mm
  • Functional Length (LF) 35 mm
  • Master Insert Identification (MIID) FFX4 XNMU 040310T
  • Overall Length (OAL) 58.1 mm
  • Ramping Angle Maximum (RMPX) 1.2 Degrees
  • Tool Cutting Edge Angle (KAPR) 17 Degrees
  • Torque (TQ) 0.9 Nxm

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart