Fleece rollers 100x50x19,1 S-2 A MEDIUM for steel/inox/nf-metals

Article no.: 34241563
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34241563
EAN / GTIN 8024406512853
Manufacturer number 34241563
L-Number L50140 2822

Description

Description:

The rollers made of abrasive fabric with bore offer a constant result in fine machining. The material features strong ventilation, flexibility, exceptional ease of use and low noise. To prevent the rollers from clogging, they can be cleaned easily with compressed air or water. The material is available in different designs to cover any application. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Feature:

  • Form: VLIES Flap Wheel
  • Specification : A MEDIUM
  • Dimension (D x T x H): 100 x 50 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 50 mm
  • Drill hole: 19.1 mm
  • Grain size: 40
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Extremely flexible in application
  • Exceptional ease of use
  • Low noise emission
  • High resistance to clogging

Application:

  • Light deburring and cleaning, glazing on small and large surfaces, removing oxide film and defects from previous machining stages, restoring the finish after bending or welding.

Recommendation:

  • A ROUGH / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring.
  • A FINE for processing paint and lacquer, for cleaning machine components and for finishing.
  • A VERY FINE for finishing a wide variety of workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart