B1 Wet drill bits 250x450x11/4″ BASIC reinforced concrete

Article no.: 34240087
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 34240087
EAN / GTIN 9003172027005
Manufacturer number 34240087

Description

Feature:

  • Form: HOHL1D CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 250 x 450 x 11/4″ mm
  • Diameter: 250 mm
  • Thickness: 450 mm
  • Grain size: 40
  • Material suitability: Concrete
  • Product line: BASIC
  • Tool for: Core drilling system

Advantage:

  • Cost-effective performance and lifetime
  • Universal use.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart