C6 AD BT50X50 CAMFIX (ISO 26623-1) Holders with BT MAS-403 AD Tapered Shanks

Article no.: 3423093
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick-change chuck

Identification numbers & Classifications

Article number 3423093
EAN / GTIN 7291075450569
Manufacturer number 3423093
L-Number L24120 3020

Description

Description:

  • Quick-Change Tooling
  • Connection Diameter Workpiece Side (DCONWS): 63 mm
  • Protruding Length (LPR): 50 mm
  • Shank Size (SS): 50

Feature:

  • Connection Code Machine Side (CCMS): BT
  • Connection Diameter Workpiece Side (DCONWS): 63 mm
  • Connection Retention Knob Thread Size (CRKS): M24
  • Flange Diameter (DF): 100 mm
  • Protruding Length (LPR): 50 mm
  • Shank Length (LS): 101.8 mm
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart