Paper disc TFC 115 mm A80 PREMIUM universal building materials

Article no.: 34230707
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 34230707
EAN / GTIN 9003172010205
Manufacturer number 34230707
L-Number L50140 2245

Description

Description:

The all-rounder for all materials: with this PREMIUM Tyrolit Fast Change (TFC) disc you can machine steel, stainless steel as well as nonferrous metals and plastics in no time at all. A hook-and-loop fastening on the back of the discs guarantees the operator a quick and very easy change of the tool. The extremely thickness paper backing of the hook-and-loop discs ensure a very long lifetime and that they provide excellent service, especially on edges.

Feature:

  • Form: Paper Disc
  • Specification : A-P31 P F A80
  • Diameter: 115 mm
  • Grain size: 80
  • Material suitability: Steel;Stainless steel;Wood;Plastics / PVC;Gelcoat;Aluminium
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Strong backing for very high abrasiveness and lifetime
  • High durability on edges
  • Grit size 320 and 400 available on request

Application:

  • For coarse and fine grinding of various materials

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for medium grinding
  • Grit sizes 150-240 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart