Paper rolls 115x50 M A40 PREMIUM wood/paints/lacquers

Article no.: 34230636
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 34230636
EAN / GTIN 9003172010700
Manufacturer number 34230636

Description

Description:

PREMIUM A-P21 P D paper rolls make leveling, smoothing, and finishing coatings easy. Thanks to the open distribution of grain on a light paper backing, they are the ideal solution for dry applications. At the same time, the semi-open coating protects against clogging and thus enables you to achieve an excellent finishing of surfaces made of wood or Plastic or the machining of paints and lacquers.

Feature:

  • Form: PAPER Roll
  • Specification : A-P21 P D
  • Dimension (T x H): 115 x 50 mm
  • Thickness: 115 mm
  • Drill hole: 50 mm
  • Grain size: 40
  • Material suitability: Wood;Plastics / PVC;Paint
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on light paper backing
  • Semi-open coating prevents loading and delivers an excellent surface finish
  • Universal use

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart