Fiber disc 8H TFC 125 mm A100 PREMIUM gel coat/wood/aluminium

Article no.: 34230420
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 34230420
EAN / GTIN 9003172009773
Manufacturer number 34230420
L-Number L50140 1905

Description

Description:

This PREMIUM Tyrolit Fast Change (TFC) disc is available in a variety of paper backing thicknesses and allows high speed sanding on many surfaces. Thanks to an innovative hook-and-loop fastening system, you as the operator benefit from a fast and very easy wheel change. Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as standard. No clogging or loading of the disc is prevented by a special coating, which results in a very long lifetime.

Feature:

  • Form: Paper Disc
  • Specification : A-P22 P D A100
  • Dimension (D / DEVICE): 125 / 8 mm
  • Diameter: 125 mm
  • Grain size: 100
  • Material suitability: Aluminium;Composite materials;Plastics / PVC;Gelcoat;Wood;Paint
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Elimination of clogging and loading of the disc enables maximum lifetime
  • Very high stock removal thanks to improved backing
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening

Application:

  • For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for medium grinding
  • Grit sizes 150-400 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart