DCCI Combi cutting and chamfering disc 125x3x22,23 PREMIUM plastic

Article no.: 34228075
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 34228075
EAN / GTIN 9003172009506
Manufacturer number 34228075

Description

Feature:

  • Form: UC3 DIAMOND SAW
  • Specification : 3
  • Dimension (D x T x H): 125 x 3 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Material suitability: Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Large grain protrusion enables increased feed and excellent cutting performance
  • Easy handling and time-saving, as cutting and chamfering can be carried out simultaneously
  • Maximum lifetime thanks to ideal grain connection to the core blade
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining PVC
  • Suitable for all common angle grinders

Recommendation:

  • Also suitable for rubber, composites and carbon fibres

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart