TYROLIT DDL-RM Dry drill bits 132x450x11/4″ PREMIUM reinforced concrete

Article no.: 34227727
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification & Classification

Article number 34227727
Copy
EAN / GTIN 9003172019390
Copy
Manufacturer number 34227727
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

In conjunction with the DME19DP drill motor, the dry drill bits in TGD® technology are the perfect solution for rig-guided dry drilling applications in reinforced concrete.

Feature:

  • Form: HOHLT 50115CG DRY CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 132 x 450 x 11/4″ mm
  • Diameter: 132 mm
  • Thickness: 450 mm
  • Grain size: 43
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running
  • Long lifetime.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Core drilling system

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart