DDT Tile drill-set HEX Ø 5–14 PREMIUM tiles & ceramic materials

Article no.: 34215809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 34215809
EAN / GTIN 9003172005645
Manufacturer number 34215809
L-Number L50140 1637

Description

Feature:

  • Form: TILE DRILLING SET Ø 5-14
  • Dimension (D x T x Y/AUFN): 14 x 35 x HEx mm
  • Diameter: 14 mm
  • Thickness: 35 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Tile drills Ø 5, 6, 8, 10, 12, 14 mm.
  • Allen key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart