DDT Tile drills Dry 35x45xM14 PREMIUM tiles & ceramic materials

Article no.: 34214904
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 34214904
EAN / GTIN 9003172006697
Manufacturer number 34214904
L-Number L50140 2004

Description

Feature:

  • Form: HOHLT DRY CORE DRILL
  • Specification : 35 - 2 - 5
  • Dimension (D x T x Y/AUFN): 35 x 45 x M14 mm
  • Diameter: 35 mm
  • Thickness: 45 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Long lifetime
  • Fast, accurate drilling
  • Maximum drilling comfort

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart