TYROLIT adapter for compact discs QUICK-CHANGE

Article no.: 34214177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 34214177
EAN / GTIN 8024406545585
Manufacturer number 34214177

Description

Description:

With this PREMIUM accessory, you can easily mount Quick Change compact wheels on your angle grinder. To do this, remove the shaft of the Quick-Change adapter and mount the M14 adapter on it instead.

Feature:

  • Form: QUICK CHANGE DISC ACCESSORIES
  • Specification: ADAPTER
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • For Quick Change compact discs
  • For the angle grinder

Application:

  • Accessory for fitting the Q-DISC adapters on an angle grinder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart