TYROLIT aluminium flanges for convolute compact wheels 76,2 CW PREMIUM

Article no.: 34214174
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 34214174
    EAN / GTIN 8024406581057
    Manufacturer number 34214174

    Description

    Description:

    With this PREMIUM aluminum flange, you can mount all Tyrolit wound compact wheels (convolute wheels) on the floorstand grinder.

    Feature:

    • Form: DISC ACCESSORIES
    • Specification : CW-SET FLANGE
    • Diameter: 76.2 mm
    • Material suitability: Material-independent
    • Product line: PREMIUM
    • Tool for: Floorstanding grinder

    Advantage:

    • Zur Montage an den Schleifbock

    Application:

    • Aluminium flanges for mounting convolute compact wheels

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart