Tungsten carbide burrs 8x19-6x64 mm SC PREMIUM steel

Article no.: 34213589
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 34213589
Copy
EAN / GTIN 9003172013732
Copy
Manufacturer number 34213589
Copy
L-Number L50140 2661
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

PREMIUM carbide cutters for straight grinders are manufactured on state-of-the-art CNC grinding machines. The result is a high-performance precision tool in various designs that fulfils all the requirements for optimum results. The aggressive cutter shape is particularly long-chipping and delivers maximum stock removal when working in hard-to-reach areas. Thanks to the specially developed geometry of the cutting edges, this tool always manages to keep the heat development low in order to protect the workpiece and the milling cutter. This enables you to achieve the best tool life and maximum service life on steel.

Feature:

  • Shape: 52RBF HM MILLING CUTTER TREE SHAPE
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : SC
  • Dimensions (D x D - S x L): 8 x 19 - 6 x 64 mm
  • Container diameter: 8 mm
  • Thickness: 19 mm
  • Tools for: Straight die grinder

Advantage:

  • Longest tool life thanks to specially developed cutting edge geometry
  • Aggressive milling cutter shape is particularly long-chipping and delivers maximum stock removal
  • Reduced heat generation protects the milling cutter and workpiece

Application:

  • For demanding work on various steel qualities
  • For universal grinding tasks in hard-to-reach areas with hand-held, pneumatic or electric machines and industrial robots

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart