Tungsten carbide burrs 10x19-6x64 mm SC PREMIUM steel

Article no.: 34213559
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 34213559
EAN / GTIN 9003172013664
Manufacturer number 34213559
L-Number L50140 2284

Description

Description:

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on steel.

Feature:

  • Form: 52ZYA-S CYLINDRICAL MOUNTED POINT
  • Specification : SC
  • Dimension (D x T - S x L): 10 x 19 - 6 x 64 mm
  • Diameter: 10 mm
  • Thickness: 19 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Maximum lifetime thanks to specially developed cutting edge geometry
  • Abrasive cutter profile is especially long-chipping and delivers maximum stock removal
  • Reduced generation of heat protects the cutter and workpiece

Application:

  • For demanding work on different steel grades
  • For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart