TAG N2JT IC1010 Single-Ended Inserts for Parting, Grooving and Slitting Soft Materials

Article no.: 3420867
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3420867
EAN / GTIN 7291075447545
Manufacturer number 3420867
L-Number L23930 599

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Width (CW) 2 mm

Feature:

  • Chip Breaker Type JT
  • Corner Radius (RE) 0.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.04 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 2 mm
  • Insert Rake Angle (GAN) 5 Degrees
  • Max. Grooving Feed (fg(max)) 0.14 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart