CNC tool grinding with metal-bonded CBN for wet grinding 100 x 20 x 20 mm 2 - 10

Article no.: 34207564
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 34207564
EAN / GTIN 9003172004907
Manufacturer number 34207564

Description

Description:

This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding wheel sets for complete machining are available in the CBN grit size range B126 - B76. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Feature:

  • Form: 12V9 GRINDING DISC
  • Specification : 2 - 10
  • Dimension (D x T x H): 100 x 20 x 20 mm
  • Diameter: 100 mm
  • Thickness: 20 mm
  • Drill hole: 20 mm
  • Grain size: 107
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • The best cutting quality
  • Extremely long tool lifetimes
  • High edge retention

Application:

  • For grinding all metal-cutting tools for the wood and metal industry

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart