Belts 9x533 A VERY-FINE PREMIUM for universal use

Article no.: 34204864
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 48.60 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fleece linishing belt

Identification & Classification

Article number 34204864
Copy
EAN / GTIN 8024406056869
Copy
Manufacturer number 34204864
Copy
L-Number L50140 2582
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit PREMIUM SCM FLEX belts can be used universally on various materials and are extremely economical. The FLEX quality is ideal for narrow belts and is characterised by its high flexibility. Thanks to maximum stock removal rates, the processing time of the workpiece is significantly reduced. With the wide range of versions of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface finishing.

Feature:

  • Shape: VLIES belt
  • Material suitability: Plastic / PVC, steel, stainless steel, wood, gelcoat, composites, non-ferrous metals
  • Product line: PREMIUM
  • Specification : SCM A VERY FINE FLEX
  • Dimensions (W x C): 9 x 533 mm
  • Thickness: 9 mm
  • Bore: 533 mm
  • Grit size: 60
  • Tools for: Portable belt sander

Advantage:

  • Excellent efficiency thanks to maximum removal rate with short workpiece processing time
  • Robust belt design ensures maximum service life

Application:

  • For reducing surface roughness, smoothing surfaces and cleaning and removing weld seams with portable belt sanders

Recommendation:

  • Coarse grit for cleaning, derusting, removing coatings and ”final finish”
  • MEDIUM” grit for light cleaning, deburring and final finishing
  • VERY FINE grit as the final step

Special features:
  • Excellent economic efficiency
  • Extremely flexible
  • Outstanding removal rate

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart