Tube brushes 30xW1/2-160 S 0,3 mm PREMIUM steel

Article no.: 34203602
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 34203602
    EAN / GTIN 9003172000497
    Manufacturer number 34203602
    L-Number L50140 2663

    Description

    Description:

    The PREMIUM tube brushes with external thread can be extended with an adapter or also used on machines. This makes them particularly suitable for cleaning pipes, gratings, sleeves and cylinders made of steel. In addition, this tool can be used for deburring cross holes or regulating flow velocities in piping systems.

    Feature:

    • Form: 18ROG DG TUBE CLEANING BRUSHES
    • Specification : S 0,3 mm
    • Dimension (D x GE - I): 30 x W1/2 - 160 mm
    • Diameter: 30 mm
    • Drill hole: 100 mm
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Hand-operated grinding

    Advantage:

    • These brushes can be extended with an adapter or used on machines thanks to their external thread
    • Versatile
    • Highest quality

    Application:

    • For grinding steel
    • Especially suitable for cleaning tubes, gratings, sleeves and cylinders, for deburring horizontal bore holes and for regulating flow velocities in tubing systems

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart