Tube brushes 25xW1/2-150 S 0,25 mm PREMIUM steel

Article no.: 34203601
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 34203601
EAN / GTIN 9003172000480
Manufacturer number 34203601
L-Number L50140 2656

Description

Description:

The PREMIUM tube brushes with external thread can be extended with an adapter or also used on machines. This makes them particularly suitable for cleaning pipes, gratings, sleeves and cylinders made of steel. In addition, this tool can be used for deburring cross holes or regulating flow velocities in piping systems.

Feature:

  • Form: 18ROG DG TUBE CLEANING BRUSHES
  • Specification : S 0,25 mm
  • Dimension (D x GE - I): 25 x W1/2 - 150 mm
  • Diameter: 25 mm
  • Drill hole: 100 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • These brushes can be extended with an adapter or used on machines thanks to their external thread
  • Versatile
  • Highest quality

Application:

  • For grinding steel
  • Especially suitable for cleaning tubes, gratings, sleeves and cylinders, for deburring horizontal bore holes and for regulating flow velocities in tubing systems

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart