Tube brushes 10 mm C120 0,6 mm PREMIUM universal building materials

Article no.: 34203595
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 101.70 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cylinder brush

Identification & Classification

Article number 34203595
Copy
EAN / GTIN 9003172000428
Copy
Manufacturer number 34203595
Copy
L-Number L50140 1531
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM pipe brushes from Tyrolit are characterised by extremely easy handling and universal applicability. The galvanised twisted wire and the simple fill spiral make polishing or cleaning complex workpieces, such as nozzles, much easier. This tool can be used both hand-held and on drilling machines, taking into account the maximum permissible speed, and delivers the best surface results. The abrasive bristles are also effective on the sides to achieve edge rounding at bore transitions.

Feature:

  • Shape: 18RO DK TUBE BRUSHES
  • Material suitability: Gelcoat, steel, stainless steel, wood, non-ferrous metals, plastic / PVC
  • Product line: PREMIUM
  • Specification : C120 0.6mm
  • Container diameter: 10 mm
  • Bore: 65 mm
  • Grit size: 120
  • Tools for: Hand-guided grinding

Advantage:

  • Easy handling thanks to galvanised rotating wire and simple filament spiral
  • Suitable for polishing or cleaning complex workpieces such as nozzles
  • The abrasive bristles are also effective on the sides - this allows edge rounding to be achieved at bore transitions

Application:

  • For general applications
  • Particularly suitable for deburring bores, pipes or O-ring recesses
  • Suitable for manual use as well as on drilling machines, taking into account the maximum permissible speed

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart