Cylindrical tube brush 8-300 mm PA 0,2 mm PREMIUM universal

Article no.: 34203571
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cylinder brush

Identification numbers & Classifications

Article number 34203571
EAN / GTIN 9003172000374
Manufacturer number 34203571
L-Number L50140 2772

Description

Description:

The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility. Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem. In addition, these wire brushes are characterized by easy handling due to the galvanized twist wire and a simple fill spiral.

Feature:

  • Form: 18ROO DG GRINDING CONE
  • Specification : PA 0,2 mm
  • Dimension (D - I): 8 - 300 mm
  • Diameter: 8 mm
  • Drill hole: 100 mm
  • Material suitability: Gelcoat;Steel;Stainless steel;Wood;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Adapts perfectly to the workpiece surface due to its flexibility
  • Twisted-in galvanised wire and simple filament spiral for easy handling
  • Universal use

Application:

  • For universal use
  • For hard-to-reach places
  • Especially suitable for cleaning the inside of bore holes and tubes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart