Cylindrical tube brush 10-300 mm S 0,15 mm PREMIUM steel

Article no.: 34203522
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cylinder brush

    Identification numbers & Classifications

    Article number 34203522
    EAN / GTIN 9003172000268
    Manufacturer number 34203522

    Description

    Description:

    The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility. Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem. In addition, these wire brushes are characterized by easy handling due to the galvanized twisted wire and a simple fill spiral.

    Feature:

    • Form: 18ROO DW TUBE CLEANING BRUSHES
    • Specification : S 0,15 mm
    • Dimension (D - I): 10 - 300 mm
    • Diameter: 10 mm
    • Drill hole: 100 mm
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Hand-operated grinding

    Advantage:

    • Adapts perfectly to the workpiece surface due to its flexibility
    • Twisted-in galvanised wire and simple filament spiral for easy handling
    • Special use

    Application:

    • For grinding steel
    • For hard-to-reach places
    • Especially suitable for cleaning the inside of bore holes and tubes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart