File brush 225x20x110 mm 4 rows/M 0,15 mm PREMIUM nonferrous

Article no.: 34203498
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal brush

Identification numbers & Classifications

Article number 34203498
EAN / GTIN 9003172000206
Manufacturer number 34203498
L-Number L50140 2669

Description

Description:

The PREMIUM fine brushes from Tyrolit are particularly popular with watchmakers and goldsmiths for carrying out the finest work on workpieces made of nonferrous metals. This tool is characterized above all by its high wire content and is ideal for applying solvents and cleaning agents.

Feature:

  • Form: 90HF DW COLLECTOR STONE
  • Specification : 4 Row(s)
  • Dimension (B x C x L): 225 x 20 x 110 mm
  • Diameter: 225 mm
  • Thickness: 20 mm
  • Drill hole: 110 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Features a large number of wire filaments
  • Ideal for applying solvents and cleaning agents
  • Special use

Application:

  • For grinding nonferrous metals
  • For very fine work, popular with watchmakers and goldsmiths

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart