Brake caliper brushes 225x12x90 mm 2 rows/M 0,25 mm PREMIUM nonferrous

Article no.: 34203497
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification & Classification

Article number 34203497
EAN / GTIN 9003172000190
Manufacturer number 34203497
L-Number L50140 2743
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM brake caliper brushes are particularly suitable for removing stuck brake wear on nonferrous metals. Thanks to the two-component handle, these wire brushes are extremely easy to handle and, despite their narrow trim, are extremely powerful in cleaning.

Feature:

  • Form: 90HBS DG COLLECTOR STONE
  • Specification : 2 Row(s)
  • Dimension (B x C x L): 225 x 12 x 90 mm
  • Diameter: 225 mm
  • Thickness: 12 mm
  • Drill hole: 90 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Handy brush thanks to two-component handle
  • Despite its narrow filaments, it is an extremely powerful cleaning tool and withstands high loads
  • Highest quality

Application:

  • For grinding nonferrous metals
  • Especially suitable for removing brake dust

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart