Hand operated wire brush 290x32x140 mm 4 rows/S 0,35 mm PREMIUM steel

Article no.: 34203491
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 34203491
EAN / GTIN 9003172000169
Manufacturer number 34203491
L-Number L50140 2618

Description

Description:

The PREMIUM hand-held wire brushes with scraper from Tyrolit are a popular tool for rough cleaning work. Especially in metal processing and on construction sites, the high-quality wire brushes are frequently used to brush and scrape off thicknesses of impurities. Especially when removing stubborn cement splashes, this tool shows what it can do. The high-quality beechwood handle also offers maximum comfort for the operator.

Feature:

  • Form: 90HS DG COLLECTOR STONE
  • Specification : 4 Row(s)
  • Dimension (B x C x L): 290 x 32 x 140 mm
  • Diameter: 290 mm
  • Thickness: 32 mm
  • Drill hole: 140 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Integrated scraper: use on construction sites, especially for removing cement spatter
  • Ideal for brushing and scraping off heavy impurities
  • Equipped with high-quality beech wood handle

Application:

  • For grinding steel
  • Ideal for deburring, cleaning welding seams and cleaning surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart