Round brushes PIPELINER 125x6x21x22,2 mm E 0,5 mm PREMIUM inox

Article no.: 34202829
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal brush

Identification numbers & Classifications

Article number 34202829
EAN / GTIN 9003172014128
Manufacturer number 34202829

Description

Description:

The PREMIUM Pipeliner round brushes have been specially developed for the rapid cleaning of stainless steel pipe joints. Pipelines are often subject to great demands and are therefore welded in several steps. Individual welding seams must first be cleaned before further clogging can take place. Tyrolit's Pipeliner wire brushes reliably support you in this demanding work and offer the longest possible standing times. The composition of the wire from high-quality stainless steel prevents rusting of the workpiece.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x B x L x H): 125 x 6 x 21 x 22,2 mm
  • Diameter: 125 mm
  • Thickness: 6 mm
  • Drill hole: 22.2 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Ideal for cleaning individual welding seams in pipeline construction
  • Very reliable and durable tool
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • Brushes specially developed for pipeline construction
  • For quick cleaning of stainless steel pipe connections

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart