Cutt-off wheels 350x3,8x25,4 mm straight ZZA24R PREMIUM rails

Article no.: 34202550
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fine brush

Identification numbers & Classifications

Article number 34202550
EAN / GTIN 9003172000077
Manufacturer number 34202550

Description

Description:

If you are looking for an even easier cutting ability and durable cut-off wheel, you will find it in this PREMIUM product. Thanks to the added zirconium aluminium oxide, the tool offers even more performance and aggressiveness. These special rail cut-off wheels may only be used with the appropriate clamping device, attached to the rail, in guided freehand cutting. Never use in pure freehand application.

Feature:

  • Form: 41F Straight wheel, reinf.
  • Specification : ZZA24R-BFP RAIL
  • Dimension (D x T x H): 350 x 3,8 x 25,4 mm
  • Diameter: 350 mm
  • Thickness: 3.8 mm
  • Drill hole: 25.4 mm
  • Grain size: 24
  • Vs /max: 100 m/s
  • Material suitability: Rails
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Maximum abrasiveness and lifetime
  • The zirconium aluminium oxide grain gives the wheel especially good cutting ability and improves performance for the operator
  • Reduced load

Application:

  • For guided off-hand cutting on rails

Recommendation:

  • Rail cut-off wheels must be fixed to the rail using a suitable clamping device for guided off-hand cutting

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart