Unitised compact wheels 25x25x4,8 mm 2C FINE PREMIUM universal

Article no.: 34201994
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 121.20 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification & Classification

Article number 34201994
Copy
EAN / GTIN 8024406063058
Copy
Manufacturer number 34201994
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM pressed compact discs, Tyrolit offers a comprehensive range in various specifications - from aggressive, rigid deburring tools to a soft tool for perfect surface finishes. They are ideal for a wide range of applications on steel, stainless steel, non-ferrous metals and plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, you can work efficiently on particularly hard-to-reach areas when using the straight grinder. These PREMIUM discs are also superior to other similar products, not least due to their excellent service life.

Feature:

  • Shape: 1 VLIES pressed compact disc
  • Grit size: 50
  • Material suitability: Stainless steel, steel, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : UW 2 S FEIN
  • Dimensions (D x T x H): 25 x 25 x 4.8 mm
  • Container diameter: 25 mm
  • Thickness: 25 mm
  • Bore: 4.8 mm
  • Tools for: Straight grinder & sanding block

Advantage:

  • Maximum service life thanks to low clogging of the disc and cool grinding
  • Universally applicable tool

Application:

  • For derusting, deburring, removing scratches, blending, satin finishing, finishing and working on weld seams

Recommendation:

  • 2/3 S FEIN for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and for transitions
  • 6 S FEIN / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
  • 8 A GRIT for deburring, rounding off sharp edges and for transitions with increased aggressiveness

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart